Beli bearing 6204 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Goldie Refill Kain Pel Lantai Katun 2 Band (Floor Mop Refill)atribut:
- Size (g): 350
- Launderable: Yes
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- Radial Internal Clearance: C3
- D2 (mm): 41.4
- da min (mm): 25.6
- f0: 13.1
- C0r (N): 6600
- Cr (N): 13900
- Cur (N): 455
- Da max (mm): 41.4
- Inner Diameter d (mm): 20
- Outer Diameter d (mm): 47
- Reference Speed: 18100
- Width B (mm): 14
- m (kg): 0.1
- nG (1/minute): 20600
- r min (mm): 1
- ra max (mm): 1
- Trelleborg Forklift Tires Solid Resilient (Ban Forklift)atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- Taffhome Kain LapDeskripsi:Jaga selalu kebersihan dan penampilan mobil Anda menggunakan kain lap microfiber dari TaffHOME. Mobil Anda yang basah bisa cepat kering karena kain lap microfiber ini memiliki daya serap yang tinggi. Selain dapat menyerap air dengan baik, kain lap microfiber ini juga dapat membersihkan kotoran dan noda di mobil Anda dengan mudah tanpa membuat mobil Anda lecet atau tergores.atribut:
- Color: Assorted
- Material: 80% Polyester, 20% Polyamide
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- 3M Red Buffer Pad 5100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Floor Application: Buffing, Cleaning
- Material: Non-Woven Polyester Fiber
- Shape: Round
- monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm (Cleaning Cloth)Deskripsi:Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.atribut:
- Size (cm): 40x40
- Weight (gsm): 320
- Material: 80% Polyester + 20% Polyamide
- Model : 1 Sisi
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Nice Tisu Wajah Soft PackDeskripsi:• Tisu facial Nice berfungsi untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Terbuat dari 100% serat alami. Tisu facial Nice berserat lembut, kuat dan alami• Tisu facial Nice nyaman di pakai untuk kulit anda.• NICE, Dipercaya Seluruh Keluargaatribut:
- Material: Natural Virgin Fiber
Daftar Harga bearing 6204 Terbaru November 2026
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| Waterplus Bearing for Water Pump | Rp12.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| Goldie Refill Kain Pel Lantai Katun 2 Band (Floor Mop Refill) | Rp25.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp34.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp15.900 |
| Trelleborg Forklift Tires Solid Resilient (Ban Forklift) | Rp2.599.900 |
| Taffhome Kain Lap | Rp14.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher) | Rp31.900 |
| XAV Deep Groove Ball Bearing Double Sealed (Laher) | Rp2.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/qoP104064960-3.jpg)

/czP104062467-2.jpg)
/P103082978-1.jpg)
/jrP104835711-1.jpg)
/1bP102275047-2.jpg)
/3nP107870131-1.jpg)

/dhP104062485-3.jpg)
/35P103209113-1.jpg)
/boP104063420-3.jpg)
/3pP107656133-1.jpg)
/fuP107305570-1.jpg)
/6cP107673228-3.jpg)
/q3P103771939-11.jpg)
/kmP109966742-1.jpg)
/2wP103209104-1.jpg)
/c3P103664435-2.jpg)

%20Deep%20Groove%20Ball%20Bearing%20ZZ%20Series%20(Laher)/n9P107606837-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)